Shop ILC
See all product information
Create Account
Replacement for Ushio J230v-2000wb, 334mm replacement light bulb lamp, 5PK
- Mfr # J230V-2000WB, 334MM USHIO
- Zoro # G210189806
product price:Â
$
445.99
/pk of 5, $89.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Color Temp.
3000 K
Bulb Shape
T3
Watts
2,000 W
Voltage
230 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J230V-2000WB, 334MM USHIO
- Zoro #
- G210189806
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T3
- Watts
- 2,000 W
- Voltage
- 230 V
Description
Replacement for Ushio J230v-2000wb, 334mm replacement light bulb lamp 5 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.