Replacement for Ushio Jc12v-5w, C2r, 240 Hours replacement light bulb lamp

  • Mfr # JC12V-5W, C2R, 240 HOURS USHIO

  • Zoro # G502775809


product price: $36.65
/ea

Key Features

Bulb Shape
T2.75
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
5
Watts
5
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC12V-5W, C2R, 240 HOURS USHIO
Zoro #
G502775809
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.75
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
5
Watts
5
Voltage
12

Description

Replacement for Ushio Jc12v-5w, C2r, 240 Hours replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.