Shop ILC
See all product information
Create Account
Replacement for Ushio Jc24v-100w, C-6, 2000 Hours replacement light bulb lamp
Mfr # JC24V-100W, C-6, 2000 HOURS USHIO
Zoro # G303015432
product price:Â
$
46.99
/ea
Key Features
Voltage
24
Watts
100
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC24V-100W, C-6, 2000 HOURS USHIO
- Zoro #
- G303015432
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 100
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
Description
Replacement for Ushio Jc24v-100w, C-6, 2000 Hours replacement light bulb lamp