Replacement for Ushio Jc24v-275w, Cbar6, 75 Hours replacement light bulb lamp, 2PK

  • Mfr # JC24V-275W, CBAR6, 75 HOURS USHIO

  • Zoro # G210172617


product price:  $38.19
/pk 2, $19.10/ea

Key Features

Bulb Color Temp.
3400 K
Bulb Shape
T4
Watts
250 W
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC24V-275W, CBAR6, 75 HOURS USHIO
Zoro #
G210172617
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3400 K
Bulb Shape
T4
Watts
250 W
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
24 V

Description

Replacement for Ushio Jc24v-275w, Cbar6, 75 Hours replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.