Shop ILC
See all product information
Create Account
Replacement for Ushio Jcr15v150w5h/5-wl replacement light bulb lamp
Mfr # JCR15V150W5H/5-WL USHIO
Zoro # G503016116
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Voltage
15
Watts
150
Bulb Base Type
SPECIAL
Bulb Shape
MR16
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCR15V150W5H/5-WL USHIO
- Zoro #
- G503016116
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 15
- Watts
- 150
- Bulb Base Type
- SPECIAL
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3350
Description
Replacement for Ushio Jcr15v150w5h/5-wl replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.