Shop ILC
See all product information
Create Account
Replacement for Ushio Jcv130v-250wgsnf, Cc-8, Frosted replacement light bulb lamp
Mfr # JCV130V-250WGSNF, CC-8, FROSTED USHIO
Zoro # G803228585
product price:Â $45.19
/eaKey Features
Voltage
130
Watts
250
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCV130V-250WGSNF, CC-8, FROSTED USHIO
- Zoro #
- G803228585
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 250
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for Ushio Jcv130v-250wgsnf, Cc-8, Frosted replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.