
Replacement for Ushio Jr12v-50w/nfl25/fg/eurostar IR replacement light bulb lamp
Mfr # JR12V-50W/NFL25/FG/EUROSTAR IR USHIO
Zoro # G502993081
product price:Â $36.69
/eaKey Features
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JR12V-50W/NFL25/FG/EUROSTAR IR USHIO
Zoro #
G502993081
UPC #
-
Country of Origin
China
Details
Voltage
12
Watts
50
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3000
Description
Replacement for Ushio Jr12v-50w/nfl25/fg/eurostar IR replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.