Replacement for Ushio M24e200 Only Sold IN Housing replacement light bulb lamp

  • Mfr # M24E200 ONLY SOLD IN HOUSING USHIO

  • Zoro # G102988982


product price: $2,849.99
/ea
Free Shipping & Returns

Key Features

Voltage
60
Bulb Base Type
SPECIAL
Bulb Shape
MR11
Watts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24E200 ONLY SOLD IN HOUSING USHIO
Zoro #
G102988982
UPC #
-
Country of Origin
China

Details

Voltage
60
Bulb Base Type
SPECIAL
Bulb Shape
MR11
Watts
24

Description

Replacement for Ushio M24e200 Only Sold IN Housing replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.