Zoro Homepage

Replacement for Ushio Ph212, A-21 3000k replacement light bulb lamp

  • Mfr # PH212, A-21 3000K USHIO

  • Zoro # G803017103


product price: $34.59
/ea

Key Features

Voltage
120
Watts
150
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Bulb Color Temp.
3050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH212, A-21 3000K USHIO
Zoro #
G803017103
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
150
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Bulb Color Temp.
3050

Description

Replacement for Ushio Ph212, A-21 3000k replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.