
Replacement for Ushio Q500par56/mfl replacement light bulb lamp
Mfr # Q500PAR56/MFL USHIO
Zoro # G603017051
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q500PAR56/MFL USHIO
Zoro #
G603017051
UPC #
-
Country of Origin
China
Details
Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
Color Temperature
2950
Description
Replacement for Ushio Q500par56/mfl replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.