Zoro Homepage

Replacement for Ushio Sm-39-01-86 replacement light bulb lamp

  • Mfr # SM-39-01-86 USHIO

  • Zoro # G803032717


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
6
Watts
50
Bulb Base Type
P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
Bulb Shape
S11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-39-01-86 USHIO
Zoro #
G803032717
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
50
Bulb Base Type
P47D DOUBLE CONTACT 20MM WITH 47MM FLANGE
Bulb Shape
S11

Description

Replacement for Ushio Sm-39-01-86 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.