Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio Sm-809m replacement light bulb lamp

  • Mfr # SM-809M USHIO

  • Zoro # G002774098


product price: $58.85
/ea

Key Features

Bulb Shape
G8
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
8.4
Watts
8.4
Voltage
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-809M USHIO
Zoro #
G002774098
UPC #
-
Country of Origin
China

Details

Bulb Shape
G8
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
8.4
Watts
8.4
Voltage
70

Description

Replacement for Ushio Sm-809m replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.