Replacement for Ushio Umi-2500/gs (hmi 2500w/gs) 5600k replacement light bulb lamp

  • Mfr # UMI-2500/GS (HMI 2500W/GS) 5600K USHIO

  • Zoro # G202981746


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Bulb Base Type
SFA21
Watts
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMI-2500/GS (HMI 2500W/GS) 5600K USHIO
Zoro #
G202981746
UPC #
-
Country of Origin
China

Details

Voltage
115
Bulb Base Type
SFA21
Watts
2500

Description

Replacement for Ushio Umi-2500/gs (hmi 2500w/gs) 5600k replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.