Shop ILC
See all product information
Create Account
Replacement for Ushio Umi-575/gs (hmi 575w/gs) 5600k replacement light bulb lamp
Mfr # UMI-575/GS (HMI 575W/GS) 5600K USHIO
Zoro # G502981743
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Voltage
95
Bulb Base Type
SFC10-4 THREADED PIN
Bulb Shape
T6.5
Watts
575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UMI-575/GS (HMI 575W/GS) 5600K USHIO
- Zoro #
- G502981743
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 95
- Bulb Base Type
- SFC10-4 THREADED PIN
- Bulb Shape
- T6.5
- Watts
- 575
Description
Replacement for Ushio Umi-575/gs (hmi 575w/gs) 5600k replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.