Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Ushio Upx-50, 4000w, 210v replacement light bulb lamp

  • Mfr # UPX-50, 4000W, 210V USHIO

  • Zoro # G302775733


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Voltage
210
Watts
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPX-50, 4000W, 210V USHIO
Zoro #
G302775733
UPC #
-
Country of Origin
China

Details

Voltage
210
Watts
4000

Description

Replacement for Ushio Upx-50, 4000w, 210v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.