Replacement for USHIO UWX-1024S, 50.2LM - 1,000 HOURS

  • Mfr # UWX-1024S, 50.2LM - 1,000 HOURS USHIO

  • Zoro # G702795690


product price:  $22.25
/ea

Key Features

Voltage
24
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UWX-1024S, 50.2LM - 1,000 HOURS USHIO
Zoro #
G702795690
UPC #
-
Country of Origin
China

Details

Voltage
24
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
5

Description

Replacement for Ushio Uwx-1024s, 50.2lm - 1,000 Hours replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.