Shop ILC
See all product information
Create Account
Replacement for Ushio Uwx-1024s/ll, 37.7lm -10,000 Hours, Fros replacement light bulb lamp, 10PK
Mfr # UWX-1024S/LL, 37.7LM -10,000 HOURS, FROS USHIO
Zoro # G710115824
product price:Â $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
5
Color Temperature
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UWX-1024S/LL, 37.7LM -10,000 HOURS, FROS USHIO
- Zoro #
- G710115824
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Watts
- 5
- Color Temperature
- 2800 K
Description
Replacement for Ushio Uwx-1024s/ll, 37.7lm -10,000 Hours, Fros replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.