
Replacement for Ushio Uwx-15, 126lm - 2,000 Hours replacement light bulb lamp, 10PK
Mfr # UWX-15, 126LM - 2,000 HOURS USHIO
Zoro # G610115962
product price:Â $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
Key Features
Color Temperature
2800 K
Voltage
24 V
Watts
10 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UWX-15, 126LM - 2,000 HOURS USHIO
Zoro #
G610115962
UPC #
-
Country of Origin
China
Details
Color Temperature
2800 K
Voltage
24 V
Watts
10 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Description
Replacement for Ushio Uwx-15, 126lm - 2,000 Hours replacement light bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.