Replacement for Ushio Uwx-15-5, 250lm - 10,000 Hours replacement light bulb lamp

  • Mfr # UWX-15-5, 250LM - 10,000 HOURS USHIO

  • Zoro # G002775750


product price:  $12.59
/ea
Sold in multiples of 3 for $37.77

Key Features

Voltage
12
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWX-15-5, 250LM - 10,000 HOURS USHIO
Zoro #
G002775750
UPC #
-
Country of Origin
China

Details

Voltage
12
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T5
Watts
18

Description

Replacement for Ushio Uwx-15-5, 250lm - 10,000 Hours replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.