Replacement for Ushio XRL 24v-10w/f/xx, .417a 90lm Frosted replacement light bulb lamp, 2PK

  • Mfr # XRL 24V-10W/F/XX, .417A 90LM FROSTED USHIO

  • Zoro # G810163152


product price:  $33.99
/pk 2, $17.00/ea

Key Features

Voltage
24 V
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Watts
10
Color Temperature
2800 K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XRL 24V-10W/F/XX, .417A 90LM FROSTED USHIO
Zoro #
G810163152
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Watts
10
Color Temperature
2800 K

Description

Replacement for Ushio XRL 24v-10w/f/xx, .417a 90lm Frosted replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.