Shop ILC
See all product information
Create Account
Replacement for Ushio XRL 24v-5w/f/xx, .208a 40lm Frosted replacement light bulb lamp, 2PK
Mfr # XRL 24V-5W/F/XX, .208A 40LM FROSTED USHIO
Zoro # G110163258
product price:Â
$
16.65
/pk 2, $8.33/ea
Key Features
Voltage
24 V
Bulb Base Type
RIDGID LOOP
Bulb Shape
T3.25
Watts
5 W
Color Temperature
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XRL 24V-5W/F/XX, .208A 40LM FROSTED USHIO
- Zoro #
- G110163258
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24 V
- Bulb Base Type
- RIDGID LOOP
- Bulb Shape
- T3.25
- Watts
- 5 W
- Color Temperature
- 2800 K
Description
Replacement for Ushio XRL 24v-5w/f/xx, .208a 40lm Frosted replacement light bulb lamp 2 Pack