Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Utilitech Yga03a41-a19-9w-830 replacement light bulb lamp

  • Mfr # YGA03A41-A19-9W-830 UTILITECH

  • Zoro # G002820788


product price: $35.35
/ea

Key Features

Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGA03A41-A19-9W-830 UTILITECH
Zoro #
G002820788
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
7
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Color Temperature
2700
Wattage Equivalency
7

Description

Replacement for Utilitech Yga03a41-a19-9w-830 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.