Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Uv Resources, 55086559

  • Mfr # 55086559

  • Zoro # G907270473


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Watts
155 W
Bulb Base Type
B16
Bulb Start Type
Instant Start
Overall Length
61.18 mm
Bulb Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55086559
Zoro #
G907270473
UPC #
-
Country of Origin
China

Dimensions

Overall Length
61.18 mm
Bulb Dia.
15 mm

Details

Watts
155 W
Bulb Base Type
B16
Bulb Start Type
Instant Start

Description

55086559 GERMICIDALPURIFICATION UVA,UVB,UVC ULTRAVIOLET 4 PIN BASE G10Q4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.