Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Vari-lite Vl3015lt Spot replacement light bulb lamp

  • Mfr # VL3015LT SPOT VARI-LITE

  • Zoro # G903443239


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Watts
1500
Wattage Equivalency
1500
Color Temperature
6000
Voltage
110
Bulb Base Type
SFC10-4 THREADED PIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL3015LT SPOT VARI-LITE
Zoro #
G903443239
UPC #
-
Country of Origin
China

Details

Watts
1500
Wattage Equivalency
1500
Color Temperature
6000
Voltage
110
Bulb Base Type
SFC10-4 THREADED PIN

Description

Replacement for Vari-lite Vl3015lt Spot replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.