Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Vari-lite Vl3500 Wash replacement light bulb lamp

  • Mfr # VL3500 WASH VARI-LITE

  • Zoro # G403443258


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Watts
1500
Wattage Equivalency
1500
Color Temperature
6000
Bulb Base Type
SFC10-4 THREADED PIN
Voltage
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL3500 WASH VARI-LITE
Zoro #
G403443258
UPC #
-
Country of Origin
China

Details

Watts
1500
Wattage Equivalency
1500
Color Temperature
6000
Bulb Base Type
SFC10-4 THREADED PIN
Voltage
110

Description

Replacement for Vari-lite Vl3500 Wash replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.