Zoro Homepage

Replacement for Venture Lighting 52980 replacement light bulb lamp

  • Mfr # 52980 VENTURE LIGHTING

  • Zoro # G402982093


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Voltage
135
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52980 VENTURE LIGHTING
Zoro #
G402982093
UPC #
-
Country of Origin
China

Details

Voltage
135
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED28
Watts
350

Description

Replacement for Venture Lighting 52980 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.