Zoro Homepage

Replacement for Venture Lighting HIT 150w/g12/uvs/4k replacement light bulb lamp

  • Mfr # HIT 150W/G12/UVS/4K VENTURE LIGHTING

  • Zoro # G802984369


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T7.5
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIT 150W/G12/UVS/4K VENTURE LIGHTING
Zoro #
G802984369
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T7.5
Watts
150

Description

Replacement for Venture Lighting HIT 150w/g12/uvs/4k replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.