Zoro Homepage

Replacement for Venture Lighting MP 100w/c/u/uvs/ps/3k replacement light bulb lamp, 2PK

  • Mfr # MP 100W/C/U/UVS/PS/3K VENTURE LIGHTING

  • Zoro # G510171495


product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
ED17
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3200 K
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP 100W/C/U/UVS/PS/3K VENTURE LIGHTING
Zoro #
G510171495
UPC #
-
Country of Origin
China

Details

Bulb Shape
ED17
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Color Temperature
3200 K
Watts
100 W

Description

Replacement for Venture Lighting MP 100w/c/u/uvs/ps/3k replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.