Shop ILC

Replacement for Vespa Gt200 Granturismo 150 CC Year 2006 Dual Beam replacement light bulb lamp

  • Mfr # GT200 GRANTURISMO 150 CC YEAR 2006 DUAL BEAM VESP

  • Zoro # G002857388


product price:  $75.65
/ea

Key Features

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GT200 GRANTURISMO 150 CC YEAR 2006 DUAL BEAM VESP
Zoro #
G002857388
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60

Description

Replacement for Vespa Gt200 Granturismo 150 CC Year 2006 Dual Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.