Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for VET RAY Vr8020 replacement light bulb lamp

  • Mfr # VR8020 VET RAY

  • Zoro # G502774666


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
G12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
40
Watts
40
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR8020 VET RAY
Zoro #
G502774666
UPC #
-
Country of Origin
China

Details

Bulb Shape
G12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
40
Watts
40
Voltage
12

Description

Replacement for VET RAY Vr8020 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.