Shop ILC
See all product information
Create Account
Replacement for Victory Cross Country 8-ball 1731 CC Year 2015 LOW Beam replacement light bulb lamp
Mfr # CROSS COUNTRY 8-BALL 1731 CC YEAR 2015 LOW BEAM V
Zoro # G702967509
product price:Â
$
30.39
/ea
Key Features
Bulb Base Type
PGJ19-2
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CROSS COUNTRY 8-BALL 1731 CC YEAR 2015 LOW BEAM V
- Zoro #
- G702967509
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-2
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Victory Cross Country 8-ball 1731 CC Year 2015 LOW Beam replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.