Shop ILC
See all product information
Create Account
Replacement for Victory Vegas 8-ball 1731 CC Year 2008 Dual Beam replacement light bulb lamp
Mfr # VEGAS 8-BALL 1731 CC YEAR 2008 DUAL BEAM VICTORY
Zoro # G502857727
product price:Â $75.65
/eaKey Features
Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEGAS 8-BALL 1731 CC YEAR 2008 DUAL BEAM VICTORY
- Zoro #
- G502857727
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Victory Vegas 8-ball 1731 CC Year 2008 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.