Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Vidar Vxr-12 replacement light bulb lamp, 2PK

  • Mfr # VXR-12 VIDAR

  • Zoro # G810164920


product price: $48.89
/pk 2, $24.45/ea

Key Features

Bulb Color Temp.
4100 K
Bulb Shape
T8
Wattage Equivalency
17 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXR-12 VIDAR
Zoro #
G810164920
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
4100 K
Bulb Shape
T8
Wattage Equivalency
17 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Vidar Vxr-12 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.