Shop ILC
See all product information
Create Account
Replacement for Viewlex Vha-27r replacement light bulb lamp, 4PK
Mfr # VHA-27R VIEWLEX
Zoro # G410380706
product price:Â
$
25.39
/pk of 4, $6.35/ea
Key Features
Base
G17Q 3-4-PIN BASE, CENTER POST
Wattage
750 W
Color Temperature
3250 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHA-27R VIEWLEX
- Zoro #
- G410380706
- UPC #
- -
- Country of Origin
- China
- Base
- G17Q 3-4-PIN BASE, CENTER POST
- Wattage
- 750 W
- Color Temperature
- 3250 K
- Voltage
- 120 V
Description
Replacement for Viewlex Vha-27r replacement light bulb lamp 4 Pack