Shop ILC
See all product information
Create Account
Replacement for Visual Effects V-44-6 6-head Model replacement light bulb lamp
Mfr # V-44-6 6-HEAD MODEL VISUAL EFFECTS
Zoro # G502940443
product price:Â
$
31.55
/ea
Key Features
Voltage
6.4
Watts
30
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-44-6 6-HEAD MODEL VISUAL EFFECTS
- Zoro #
- G502940443
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6.4
- Watts
- 30
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
Description
Replacement for Visual Effects V-44-6 6-head Model replacement light bulb lamp