Zoro Homepage

Replacement for Voltarc 13010 replacement light bulb lamp, 6PK

  • Mfr # 13010 VOLTARC

  • Zoro # G210189073


product price: $1,243.99
/pk 6, $207.33/ea
Free Shipping & Returns

Key Features

Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4100 K
Bulb Shape
T12
Wattage Equivalency
75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13010 VOLTARC
Zoro #
G210189073
UPC #
-
Country of Origin
China

Details

Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4100 K
Bulb Shape
T12
Wattage Equivalency
75 W

Description

Replacement for Voltarc 13010 replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.