Replacement for Vosla H4 60/55w 12V P43t replacement light bulb lamp

  • Mfr # H4 60/55W 12V P43T VOSLA

  • Zoro # G502820431


product price:  $27.89
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4 60/55W 12V P43T VOSLA
Zoro #
G502820431
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Vosla H4 60/55w 12V P43t replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.