Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Wagner 49321 replacement light bulb lamp

  • Mfr # 49321 WAGNER

  • Zoro # G802773444


product price: $69.55
/ea

Key Features

Bulb Shape
G20
Bulb Base Type
P45T
Wattage Equivalency
50
Watts
50
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49321 WAGNER
Zoro #
G802773444
UPC #
-
Country of Origin
China

Details

Bulb Shape
G20
Bulb Base Type
P45T
Wattage Equivalency
50
Watts
50
Voltage
24

Description

Replacement for Wagner 49321 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.