Zoro Homepage

Replacement for Wamco Wl-9204 replacement light bulb lamp

  • Mfr # WL-9204 WAMCO

  • Zoro # G602774788


product price: $21.15
/ea

Key Features

Bulb Shape
T2.25
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
10
Watts
10
Voltage
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-9204 WAMCO
Zoro #
G602774788
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.25
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
10
Watts
10
Voltage
28

Description

Replacement for Wamco Wl-9204 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.