Zoro Homepage

Replacement for WELCH ALLYN 1115

  • Mfr # 01115 WELCH ALLYN

  • Zoro # G602775853


product price: $17.29
/ea

Key Features

Bulb Shape
T2.75
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
14
Watts
14
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01115 WELCH ALLYN
Zoro #
G602775853
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.75
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
14
Watts
14
Voltage
12

Description

Replacement for Welch Allyn 01115 replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.