Zoro Homepage

Replacement for Welch Allyn 11710 LED Version replacement light bulb lamp

  • Mfr # 11710 LED VERSION WELCH ALLYN

  • Zoro # G402797871


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T1.5
Wattage Equivalency
2.52
Watts
2.52
Voltage
3.5
Color Temperature
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11710 LED VERSION WELCH ALLYN
Zoro #
G402797871
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.5
Wattage Equivalency
2.52
Watts
2.52
Voltage
3.5
Color Temperature
5000

Description

Replacement for Welch Allyn 11710 LED Version replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.