Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Welch Allyn 28100 LED Version replacement light bulb lamp

  • Mfr # 28100 LED VERSION WELCH ALLYN

  • Zoro # G402778245


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.5
Watts
2.1
Bulb Shape
TL1.5
Color Temperature
5000
Wattage Equivalency
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28100 LED VERSION WELCH ALLYN
Zoro #
G402778245
UPC #
-
Country of Origin
China

Details

Voltage
3.5
Watts
2.1
Bulb Shape
TL1.5
Color Temperature
5000
Wattage Equivalency
2.1

Description

Replacement for Welch Allyn 28100 LED Version replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.