Shop ILC
See all product information
Create Account
Replacement for Welch Allyn 47355 LED Version replacement light bulb lamp
Mfr # 47355 LED VERSION WELCH ALLYN
Zoro # G202778414
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
T1.5
Wattage Equivalency
2.52
Color Temperature
5000
Voltage
3.5
Watts
2.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47355 LED VERSION WELCH ALLYN
- Zoro #
- G202778414
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T1.5
- Wattage Equivalency
- 2.52
- Color Temperature
- 5000
- Voltage
- 3.5
- Watts
- 2.52
Description
Replacement for Welch Allyn 47355 LED Version replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.