Shop ILC
See all product information
Create Account
Replacement for Welch Allyn 69472 LED Version replacement light bulb lamp
Mfr # 69472 LED VERSION WELCH ALLYN
Zoro # G602779264
product price:Â
$
83.49
/ea
Key Features
Voltage
2.5
Bulb Shape
TL1.5
Color Temperature
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69472 LED VERSION WELCH ALLYN
- Zoro #
- G602779264
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 2.5
- Bulb Shape
- TL1.5
- Color Temperature
- 5000
Description
Replacement for Welch Allyn 69472 LED Version replacement light bulb lamp