Shop ILC
See all product information
Create Account
Replacement for Welch Allyn M24e200-201 Only Sold IN Housing replacement light bulb lamp
Mfr # M24E200-201 ONLY SOLD IN HOUSING WELCH ALLYN
Zoro # G202988967
product price:Â
$
2,932.99
/ea
Free Shipping & Returns
Key Features
Voltage
60
Bulb Base Type
SPECIAL
Bulb Shape
MR11
Watts
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M24E200-201 ONLY SOLD IN HOUSING WELCH ALLYN
- Zoro #
- G202988967
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 60
- Bulb Base Type
- SPECIAL
- Bulb Shape
- MR11
- Watts
- 24
Description
Replacement for Welch Allyn M24e200-201 Only Sold IN Housing replacement light bulb lamp