Shop ILC
See all product information
Create Account
Replacement for Weldon 2010-7100-10 replacement light bulb lamp, 10PK
Mfr # 2010-7100-10 WELDON
Zoro # G310119086
product price:Â
$
92.39
/pk of 10, $9.24/ea
Key Features
Base
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage
26.88 W
Voltage
12.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2010-7100-10 WELDON
- Zoro #
- G310119086
- UPC #
- -
- Country of Origin
- China
Details
- Base
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage
- 26.88 W
- Voltage
- 12.8 V
Description
Replacement for Weldon 2010-7100-10 replacement light bulb lamp 10 Pack