Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Weldon 27h1 replacement light bulb lamp

  • Mfr # 27H1 WELDON

  • Zoro # G802780107


product price: $30.15
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Wattage Equivalency
27
Watts
27
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27H1 WELDON
Zoro #
G802780107
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Wattage Equivalency
27
Watts
27
Voltage
12

Description

Replacement for Weldon 27h1 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.