Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Western Auto L6036 replacement light bulb lamp

  • Mfr # L6036 WESTERN AUTO

  • Zoro # G702941271


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
30
Watts
30
Voltage
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6036 WESTERN AUTO
Zoro #
G702941271
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
30
Watts
30
Voltage
6.2

Description

Replacement for Western Auto L6036 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.