Zoro Homepage

Replacement for Western Auto L6100 replacement light bulb lamp

  • Mfr # L6100 WESTERN AUTO

  • Zoro # G002941155


product price: $39.89
/ea

Key Features

Bulb Shape
PAR46
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
35
Watts
35
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6100 WESTERN AUTO
Zoro #
G002941155
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR46
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
35
Watts
35
Voltage
12.8

Description

Replacement for Western Auto L6100 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.