Replacement for Western Electric KS 19387 replacement light bulb lamp, 10PK

  • Mfr # KS 19387 WESTERN ELECTRIC

  • Zoro # G610123974


product price: $69.45
/pk 10, $6.95/ea

Key Features

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
1.58 W
Voltage
6.3 V
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS 19387 WESTERN ELECTRIC
Zoro #
G610123974
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
1.58 W
Voltage
6.3 V
Bulb Shape
T3.25

Description

Replacement for Western Electric KS 19387 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.